Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Scale Clean, 2.2 lb, For 5WFG5, 5WFH3
Mfr # EV979835-75
Zoro # G2038671
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 lb 3 oz
- Form Powder
- Type 2.2 LB Bottle
- For Use With EV9797-20 Steamer Filter System, EV9797-21 Steamer Filter System
- Function Reduces Scale
Product Information
- Brand Everpure
- MFR # EV979835-75
- Zoro # G2038671
- UPC # 54568589217
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 2 lb 3 oz |
Container Size | 2.2 lb |
Details
Item | Scale Inhibitor |
Form | Powder |
Type | 2.2 LB Bottle |
For Use With | EV9797-20 Steamer Filter System, EV9797-21 Steamer Filter System |
Function | Reduces Scale |
Container Type | Canister |
Active Ingredient | Citric Acid |
Series | ScaleKleen |
Product Type | Scale Cleaner |
Mix Ratio | 2.2 lb per 5 gal Water |
Cleaner Functions | Reduces Scale |
Removes | Scale |
Description
Scale Inhibitor, Active Ingredient Citric Acid, Cleaner Functions Reduces Scale, Container Size 2.2 lb, Container Type Canister, For Use With EV9797-20 Steamer Filter System, EV9797-21 Steamer Filter System, Form Powder, Mix Ratio 2.2 lb per 5 gal Water, Product Type Scale Cleaner, Removes Scale, Series ScaleKleen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- BASIKS Check Valve, PVC, 2", EPDM, Socket (TBC360-200EPS-PV)
- THRIFCO PLUMBING 2-1/2 Inch PVC Threaded Cap SCH 40 (8113728)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- EVERPURE Steamer, Deliming System, 3/4 In, 6 gpm (EV979720-75)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm (EV979911-75)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- DIAMOND CRYSTAL Hardi Cube Water Softener Salt, 50 Lb (100012409)
- Everpure Water Treatment