Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 5 Micron, 3" O.D., 12 3/4 in H
Mfr # EV961726-75
Zoro # G3610415
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service Coffee, Ice Maker
- Flow Rate 1.7 gpm
- For Use With Ice Filtration Systems
- Height 12 3/4 in
- Max. Pressure 125 psi
Product Information
- Brand Everpure
- MFR # EV961726-75
- Zoro # G3610415
- UPC # 54568554345
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 3/4 in |
Outside Dia. | 3" |
Filter Diameter | 3 in |
Overall Height | 12 3/4 in |
Diameter | 3 in |
Description
Quick Connect Filter, For Use With Ice Filtration Systems, Reduces Scale, Micron Rating 5 micron, Flow Rate 1.7 gpm, Diameter 3 in, Overall Height 12 3/4 in, Service Life 6,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Food Service Coffee, Ice Maker, Standards NSF 42, Series 4CB5-S, Compatible Mfr. Model Number EV927222-75, Compatible with Grainger Part Number 5WFG8, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- ATP Tubing, 0.062 IDx1/8 in OD, 100 ft, Natural (PTFE-0102X100)
- KOHLER Hand Shower, Polished Chrome, Wall (22165-G-CP)
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969271)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- EVERPURE 7F Cartridge 1Pk (EV965410)
- EVERPURE Specialty Filter Cartridge, 600 gpm, 0.5 Micron, 3" O.D., 25 in H (EV962713-75)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16099)
- Everpure Water Filter Cartridges