Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H
Mfr # EV961321-75
Zoro # G7719525
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Tea
- Flow Rate 1.7 gpm
- For Use With Filtration System
- Height 20 3/4 in
- Max. Pressure 125 psi
Product Information
- Brand Everpure
- MFR # EV961321-75
- Zoro # G7719525
- UPC # 54568560148
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 3/4 in |
Outside Dia. | 3-1/4" |
Filter Diameter | 3 1/4 in |
Overall Height | 20 3/4 in |
Diameter | 3 1/4 in |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Bacteria, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 3 1/4 in, Overall Height 20 3/4 in, Service Life 9,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Coffee and Tea, Standards NSF 42, NSF 53, Series MH2, Compatible Mfr. Model Number EV927222-75, Compatible with Grainger Part Number 5WFG8, Maximum Pressure 125 psi, Minimum Pressure 10 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip x Threaded PVC Female Adapter SCH 80 (8213052)
- ZORO SELECT 1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BND18)
- CHICAGO VALVES AND CONTROLS 1/4", FNPT Full Port Brass Ball Valve (1111TTE002)
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- EVERPURE Quick Connect Filter, 0.5 gpm, 5 Micron, 3" O.D., 21 in H (EV960725-75)
- EVERPURE Specialty Filter Cartridge, 0.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV962705-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- EVERPURE 7F Cartridge 1Pk (EV965410)
- EVERPURE Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV960601-75)
- EVERPURE Cartridge (EV961821-75)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- Everpure Water Filter Cartridges