Shop All Water Filter Cartridges
Everpure
Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H
Mfr # EV910857-75
Zoro # G7719251
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Fountain Drinks
- Flow Rate 1.7 gpm
- For Use With Filtration System
- Height 9 3/4 in
- Max. Pressure 125 psi
Product Information
- Brand Everpure
- MFR # EV910857-75
- Zoro # G7719251
- UPC # 54568549723
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Outside Dia. | 2.87" |
Filter Diameter | 2 7/8 in |
Overall Height | 9 3/4 in |
Diameter | 2 7/8 in |
Details
Application | Coffee and Fountain Drinks |
Flow Rate | 1.7 gpm |
For Use With | Filtration System |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 0.5 |
Service Life | 10,000 gal |
Standards | NSF 42, NSF 53 |
Micron Rating | 0.5 micron |
Filter Reduces | Chlorine Taste, Cyst, Odor, Scale, Sediment |
Reduces | Cyst, Scale, Sediment |
Item | Quick Connect Filter |
Filter Flow Rate | 1.7 gpm |
Fits Brand | Everpure |
Series | CG53 |
Filter Media | Carbon |
Maximum Pressure | 125 psi |
Features | Helps Keep Equipment Running and Lower Maintenance Costs, High-Porosity Design Helps Prevent the Cartridge From Plugging Before Its Adsorption Capacity is Reached, Reduce Fine Particles and Dirt From Drinking Water |
Maximum Temperature | 100 Degrees F |
Description
Quick Connect Filter, For Use With Filtration System, Reduces Cyst, Scale, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 10,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Coffee and Fountain Drinks, Standards NSF 42, NSF 53, Series CG53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SMU240)
- SOUTHLAND 2 In. x Close Schedule 40 Steel Black Iron Nipple (20900)
- ZORO SELECT 1/4" MNPT Galvanized Hex Head Plug (1MPL4)
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- EVERPURE CARTRIDGE, XC2 FOUNT PRECOAT 12,000 GAL for Everpure - Part# EV9613-10 (EV9613-10)
- EVERPURE Water Filter System, 4 gpm, 10 Micron, 12 1/2 in H (EV979580-75)
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969271)
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H (EV433913-75)
- PENTAIR/OMNIFILTER 5Standard Sediment Cartridge 10", 2Crtdges (RS2-DS3-S18)
- Everpure Water Filter Cartridges