Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Filter Head Assembly, Twin, 3/4 In
Mfr # EV927222-75
Zoro # G2163147
original price:
$449.94
11% off
new price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material of Construction Plastic
- Connection NPT
- For Use With Mfr. No. EV9612-22, EV9612-56, EV9612-32, EV9618-11, EV9613-10, EV9613-21, EV9607-25
- Standards NSF 42
Product Information
- Brand Everpure
- MFR # EV927222-75
- Zoro # G2163147
- UPC # 54568550712
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 3/4 in |
Overall Height | 8 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 16 5/8 in |
Connection Size | 3/4 in |
Details
Item | Twin Filter Head Assembly |
Material of Construction | Plastic |
Connection | NPT |
For Use With | Mfr. No. EV9612-22, EV9612-56, EV9612-32, EV9618-11, EV9613-10, EV9613-21, EV9607-25 |
Standards | NSF 42 |
Includes | Mounting Bracket, Screws |
Color | Black |
Head Material | Plastic |
Application | Cold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam |
Features | All Wetted Parts Have Passed NSF Extraction Tests, Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow, Built-in Water Shut Off Valve and Flushing Valve Make Cartridge Change-Outs Easy, Will Not Corrode |
Maximum Temperature | 1,000 Degrees F |
Connection Type | MNPT |
Maximum Pressure | 125 psi |
Material | Plastic |
Series | Everpure |
Description
Twin Filter Head Assembly, Connection Size 3/4 in, Connection Type MNPT, Overall Length 16 5/8 in, Overall Height 8 1/2 in, Overall Width 5 1/2 in, Application Cold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam, Features All Wetted Parts Have Passed NSF Extraction Tests, Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow, Built-in Water Shut Off Valve and Flushing Valve Make Cartridge Change-Outs Easy, Will Not Corrode
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL 1/2" FPT Carbon Steel Ball Valve (CSV-50)
- MOEN Transfer Valve Trim Brushed Gold (T4191BG)
- ZORO SELECT Hose Bibb, 1/2 In MPT, Celcon(R), Handwheel (103-303)
- USA INDUSTRIALS Polyester-Braid Reinforced EPDM Tubing - 5/16" ID x 9/16" OD x 5 ft. L (ZUSA-HT-4977)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 2.5 gpm (EV979721-75)
- EVERPURE Filter Head Assembly, Quad, 3/4 In (EV933611-75)
- EVERPURE Ice Machine System, 3.34 gpm (EV932402-75)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- DIAMOND CRYSTAL Diamond Crystal Bright And Soft Pellets 50lbs (100012424)
- Everpure Water Treatment