Shop All Water Treatment Chemicals and Analysis Kits
Everpure
Filter Head Assembly, Quad, 3/4 In
Mfr # EV933611-75
Zoro # G0816182
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Connection NPT
- Material of Construction Plastic
- Standards NSF 42
- For Use With 5WFE8, 5WFE9, 5WFF0, 5WFF2, 5WFF3, 5WFF4, 5WFG7
Product Information
- Brand Everpure
- MFR # EV933611-75
- Zoro # G0816182
- UPC # 54568552372
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 3/4 in |
Overall Height | 9 in |
Overall Width | 5 1/2 in |
Overall Length | 24 5/8 in |
Connection Size | 3/4 in |
Details
Item | Quad Filter Head Assembly |
Connection | NPT |
Material of Construction | Plastic |
Standards | NSF 42 |
For Use With | 5WFE8, 5WFE9, 5WFF0, 5WFF2, 5WFF3, 5WFF4, 5WFG7 |
Includes | Mounting Bracket, Screws |
Features | All Wetted Parts Have Passed NSF Extraction Tests, Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow, Will Not Corrode |
Color | Black |
Application | Cold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam |
Head Material | Plastic |
Connection Type | FNPT |
Series | Everpure |
Material | Plastic |
Description
Quad Filter Head Assembly, Connection Size 3/4 in, Connection Type FNPT, Overall Length 24 5/8 in, Overall Height 9 in, Overall Width 5 1/2 in, Application Cold Beverage, Drinking Water, Fountain Beverage, Hot Beverage, Ice Machine, Softening, Steam, Features All Wetted Parts Have Passed NSF Extraction Tests, Built-in Inlet and Outlet Water Pressure Gauges Help Monitor Proper Flow, Will Not Corrode, Includes Mounting Bracket, Screws, Material Plastic, Series Everpure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- ZORO SELECT 3/8 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04038)
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Galvanized Steel Hex Bushing (5218075)
- ZORO SELECT Steel Bushing 3/4X1/4 In, 150, PK5 (5RLD6)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- EVERPURE Filter Head Assembly, Twin, 3/4 In (EV927222-75)
- EVERPURE Filter Head Assembly, Single, 3/8 In (EV927241-75)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- EVERPURE Dishwasher Filter System, 3/4In NPT, 15gpm (EV979911-75)
- EVERPURE Filter Head Assembly, 3/8" inlet, 3"H x 3.75"D x 3.5"D, 12pk. (EV925924-75)
- PRO PRODUCTS Water Softener Cleaner, Res Care, Removes Calcium, Concentrated, Liquid, 64 oz Bottle (RK64N)
- Everpure Water Treatment