Shop All Filtration Systems
Everpure
Beverage Filter System, 3.34 gpm
Mfr # EV932802-75
Zoro # G1501105
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Combination Cartridge Filter Systems
- Microns 0.5
- Flow Rate 3.3 gpm
- Max. Pressure 125 psi
- Cartridges Required EV9534-20, Mfr. No. EV9612-55
Product Information
- Brand Everpure
- MFR # EV932802-75
- Zoro # G1501105
- UPC # 54568552143
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 25 1/2 in |
Overall Width | 21 1/2 in |
Overall Depth | 6 in |
Connection Size | 3/4 in |
Depth | 6 in |
Height | 25 1/2 in |
Width | 21 1/2 in |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment, Micron Rating 0.5 micron, Connection Size 3/4 in, Overall Height 25 1/2 in, Width 21 1/2 in, Service Life 18,000 gal, Includes Valve Yes, Flow Rate 3.3 gpm, Application Combination Applications, Drinking Water, Fountain Beverage, Color Black, Connection Type NPT, Depth 6 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- MOEN Aerator (3919ORB)
- SMITH-COOPER 1" MNPT x 9" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012140)
- LDR INDUSTRIES 310 T-14 TEE 1/4 BLACK (310T-14)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- ISPRING Reusable Spin Down Sediment Water Filter (WSP50ARB)
- Everpure Filtration Systems