Shop All Holiday Decor
Evergreen Enterprises
Evergreen Enterprises 841279953 Texas Longhorns Tiki Design Ornament - 3.5 x 1.5 in.
Mfr # 841279953
Zoro # G203875877
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Evergreen Enterprises
- MFR # 841279953
- Zoro # G203875877
- UPC # 808412799532
- Country of Origin China
- Category Holiday Decor
Description
This unique mini totem Christmas ornament features the your team mascot on top and team logo on a block beneath. Made of resin with a carved look.
Features- Texas Longhorns Tiki Design Ornament
- Comes with official product license
- Best quality sporting goods
- Size: 3.5" x 1.5"
- League Name: NCAA
- Team Name: Texas Longhorns
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- TRADEMARK FINE ART Leah Saulnier 'Super Rat' Canvas Art, 14x19 (ALI42188-C1419GG)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- KASON Cam-Rise Spring Assisted Hinge, 1-5/8" (11248000025)
- LEMAX CHRISTMAS GROVE SKATE RNK (14870)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C873 African Grey Holiday Bird Christmas Boxed Cards - Pack of 10 (C873)
- DESIGN TOSCANO Zen Gnome Holiday Ornament (QM17010)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- L & L Gerson 53 in. Lighted Animated Hanging Figurine Halloween Decor (2603420)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- HASTINGS HOME Hastings Home Upright 9 Foot Tree Storage Cover (631914RJG)
- Evergreen Enterprises Holiday Decor