Shop All Sillcocks
Everflow
PEX A Inletx3/4" MHT Outlet Sillcock Hose Bibb with Oversized Flange 1/2"
Mfr # 1165WIR-NL
Zoro # G801209128
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Everflow 1/4 Turn Hose Bib is a great solution for outdoor water supply. The sillcock pipe is a spigot that is attached to the exterior of the house and can be connected to hoses. The large and comfortable lever handle turns in either direction for on and off operation to control the flow of water supply. It has a 1/2 in. PEX A inlet and MHT outlet. It can be used either as a direct water faucet, or as a hose connector for carwashes, furniture cleaning and gardening. It is rated for maximum pressure of 360 PSI and maximum temperature of 300°F. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.. ; . Chrome Plated Brass; .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Spindle Assembly (009286-40)
- ZORO SELECT 1-1/4" x 1" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (2494533301)
- ARROWHEAD BRASS 12 BRS Wall Hydrant (456-12LF)
- MILWAUKEE TOOL 1 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2418)
- EVERFLOW FIP Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 1/2" (4712-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62061F-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- EVERFLOW PEX Ax3/4" MHT, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6206F-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 10" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62101F-NL)
- EVERFLOW PEX Ax3/4" MHT, 8" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6208F-NL)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27C-12)
- Everflow Sillcocks