Shop All Sillcocks
Everflow
FIP Inletx3/4" MHT Outlet Multi-Turn Sillcock Hose Bibb with Stuffing Box, Cast Brass 1/2"
Mfr # 4712-NL
Zoro # G901209127
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Everflow 1/4 Turn Hose Bibb is a great solution for outdoor water supply. The silcock pipe is a spigot that is attached to the exterior of the house and can be connected to hoses. The large and comfortable aluminum butterfly style hand wheel turns in either direction for on and off operation to control the flow of water supply. It has a 1/2 in. FIP inlet and MHT outlet. It can be used either as a direct water faucet, or as a hose connector for carwashes, furniture cleaning and gardening. It is rated for maximum pressure of 125 PSI and maximum temperature of 180°F. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Filter System, 5 gpm (EV932806-75)
- FISHER Valve Repair Kit (R3582X00012)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- HOKE METERING NPT STAINLESS 5000PSI 1/4IN NEEDLE VALVE (1656M4YA)
- EVERFLOW PEX Ax3/4" MHT, 8" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6208F-NL)
- EVERFLOW PEX Ax3/4" MHT, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet 1/2" (6206F-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- EVERFLOW Pex Inletx3/4" MHT Outlet Quarter Turn Sillcock Hose Bibb 1/2" (47122P-NL)
- EVERFLOW PEX Ax3/4" Hose Bib, 6" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62061F-NL)
- EVERFLOW MIP Inletx3/4" MHT Outlet No Kink Multi-Turn Sillcock Hose Bibb 3/4" (46343-NL)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22CP-12-MH)
- Everflow Sillcocks