Shop All Brass Pipe Fittings
Everflow
Compression Coupling Fitting with Packing Nut, Brass, 5" Length 1"
Mfr # BRCL0100-NL
Zoro # G201106973
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Everflow
- MFR # BRCL0100-NL
- Zoro # G201106973
- UPC # 8045951016504
- Country of Origin China
- Category Brass Pipe Fittings
Description
This Everflow Premium Brass Compression Union is the ideal choice for connecting water lines in your piping systems. It features DZR forged brass body, secure compression joints, easy installation and includes a brass packing nut. Manufactured with the highest quality materials and workmanship, it will serve your plumbing needs faithfully. WARNING: Handling of this product will expose you to lead, a chemical known to the State of California to cause [cancer, and] birth defects or other reproductive harm. Wash hands after handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet, Sensor, Lead Free, 6"Base For - Part# Z6915-Xl-Mt (Z6915-XL-MT)
- ELKAY ADA Single-Level Drinking Fountain (LZS8WSL)
- KOHLER Pinstripe Shower Trim, Pure-Lever (TS13134-4A-SN)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- EVERFLOW Coupling Fitting with Packing Nut, Brass, 3" Length 3/4"Compression (BRCS0034-NL)
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- EVERFLOW MIPx1-1/4’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 1’’ (WMC1011-NL)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 3/8 Inch NPT Female Brass Hex Bushing (FB806)
- INTERSTATE PNEUMATICS Brass 25 PK (CPNV661B-25K)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (706110-1206)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass 90 Degree Elbow (4348629)
- Everflow Fittings