Shop All Brass Pipe Fittings
Everflow
3/4'' x 3/4'' x 1/2'' PEX Barb Reducing Tee Pipe Fitting; Plastic Poly Alloy PK
Mfr # PPRT1134-10
Zoro # G701251173
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Everflow
- MFR # PPRT1134-10
- Zoro # G701251173
- Country of Origin China
- Category Brass Pipe Fittings
Description
The PEX industry is growing rapidly, gaining popularity with homeowners and plumbers alike. It is the preferred choice for water supply and hydronic heating applications, featuring decreased cost, quicker installation, flexibility, durability, freeze resistance and corrosion resistance. Everflow is proud to serve all your plumbing needs with a broad range of high-quality, low-cost PEX products. Valves, hangers, tubing, fittings, manifolds; we’ve got it all! WARNING: Cancer and Reproductive Harm- for more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-14 in. Wrot Copper x Male Adapter (604114)
- AMERICAN STANDARD Plastic Cartridge Cover (M907050-0020A)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Black, 50 Ft (2VDL2)
- EVERFLOW Coupling Fitting with Packing Nut, Brass, 3" Length 3/4"Compression (BRCS0034-NL)
- EVERFLOW MIPx1-1/4’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 1’’ (WMC1011-NL)
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- EVERFLOW Compression Coupling Fitting with Packing Nut, Brass, 5" Length 1" (BRCL0100-NL)
- IRONWERKS DESIGNS Brass 5 PK (BFC.3-8.5)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- PARKER Square Head Plug, Brass, 1/8 in, MNPT (211P-2)
- Everflow Brass Pipe Fittings