Shop All Tool Bags, Backpacks & Totes
Everest
Tool Bag, Everest 020-BURG-BK Crossover Duffel Bag - Burgundy & Black, Black
Mfr # 020-BURG-BK
Zoro # G303733688
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
Product Information
- Brand Everest
- MFR # 020-BURG-BK
- Zoro # G303733688
- UPC # 742065009726
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Everest 020-BURG-BK Crossover Duffel Bag - Burgundy & Black |
Tool Storage Type Included | Tool Bag |
Color | Black |
Description
Our duffels vary extensively in sizes to be used as gym bags with shoe pockets, to carry equipment for various uses, or even to carry all your travel essentials.
Features- Spacious main compartment with U zippered opening
- Dual zippered side compartments
- Dual side end mesh pockets and front zippered pocket
- Padded shoulder straps
- You can?t go wrong with our classic style duffel bag suitable for active lifestyle featuring dual zippered side compartments and dual side end mesh pockets
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Burgundy & Black
- Materiel: 600D Polyester
- Capacity: 1890 cu. in.
- Dimension: 10" H x 10" W x 20" L
- Weight: 2.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL (W-30)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- EVEREST Tool Bag, Basic Gear Bag - Standard, Royal Blue, Blue (1008D-RBL)
- EVEREST Tool Bag, Cross Body Bag - Black, Black (078-BK)
- EVEREST Tool Bag, Everest 025-OG-BK Large Crossover Duffel Bag - Orange & Black, Black/Orange (025-OG-BK)
- EVEREST Tool Bag, Everest 020-DGRY-BK Crossover Duffel Bag - Dark Grey & Black, Gray (020-DGRY-BK)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- CUSTOM LEATHERCRAFT Pouches 10-Pocket Electrical T (1505)
- BUCKET BOSS Bag/Tote, Mug Boss, 12 Pocket, 12 Pockets (99981D24)
- Everest Tool Bags, Backpacks & Totes