Shop All Disposable Specialty Batteries
Eveready
Eveready Battery L92SBP12 Ultimate Lithium Batteries - AAA; 12 Per Pack
Mfr # L92SBP12
Zoro # G104161468
$55.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Shelf Life 20 yr
- Application Camera
- Max. Operating Temp. 140°F
- Battery Chemistry Lithium
Product Information
- Brand Eveready
- MFR # L92SBP12
- Zoro # G104161468
- UPC # 39800130747
- Country of Origin Singapore
- Category Disposable Specialty Batteries
Dimensions
Battery Size | AAA |
Details
Color | Silver |
Shelf Life | 20 yr |
Application | Camera |
Max. Operating Temp. | 140°F |
Battery Chemistry | Lithium |
Min. Operating Temp. | -40°F |
Item | Battery |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Ultimate lithium batteries
- 12 per pack
- Material: Metal
- Size: AAA
- Weight: 0.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- MONOPRICE HDMI Cable, High Speed, Black, 6ft., 28AWG (3992)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- EVEREADY Battery 1.5 Volt Lithium, Lithium/Iron Disulfide (Li/FeS 2) Eveready Back up Power Battery (COMP-L91)
- EVEREADY Energizer 2CR5 Batteries, 1 Pack, Black (EVEEL2CR5BP)
- EVEREADY BATTERY, A23-PHOTO (EVEA23BPZ2)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SCP3810)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- PANASONIC Battery 3 Volt Lithium, Lithium Vanadium Pentoxide (VL) Panasonic Rechargeable Lithium Battery (RLITH-27-2)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-251)
- Eveready Disposable Specialty Batteries