Shop All Automotive Spray Paints
This Product is Discontinued
Evercoat
3 lb. Polyester Resin Auto Body Filler (Discontinued)
Mfr # 1189
Zoro # G9069728
This Product is Discontinued
Key Features
- Container Size 3 lb.
- Finish Polyester Resin
- Sub-Category Auto Body Filler
- Max. Temp. 75 Degree F
Product Information
- Brand Evercoat
- MFR # 1189
- Zoro # G9069728
- Country of Origin China
- Category Automotive Spray Paints
Dimensions
Container Size | 3 lb. |
Details
Finish | Polyester Resin |
Sub-Category | Auto Body Filler |
Item | Auto Body Filler |
Max. Temp. | 75 Degree F |
Description
Fiberglass Body Filler,Long Strand,qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.