Shop All Repair Body Fillers
Evercoat
2-3/4 oz. Polyester Blue Auto Body Filler
Mfr # 354
Zoro # G9069551
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Auto Body Filler
- Container Size 2-3/4 oz.
- Finish Polyester
- Net Weight 2.75 oz.
- Color Family Blues
Product Information
- Brand Evercoat
- MFR # 354
- Zoro # G9069551
- Country of Origin China
- Category Repair Body Fillers
Dimensions
Container Size | 2-3/4 oz. |
Details
Item | Auto Body Filler |
Sub-Category | Auto Body Filler |
Finish | Polyester |
Net Weight | 2.75 oz. |
Color Family | Blues |
Max. Temp. | 75 Degree F |
Color | Blue |
Description
Cream Hardener,2-3/4 oz.,Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BK/STEEL/TB HARDWARE SERIES 60IN SIDE MOUNT (DZ8760SB)
- KEN-TOOL Tg34 Hammer-Fiberglas Hnd (35421)
- MEGUIARS DETAILER DETAILER 16oz (MGA-3316)
- WIX FILTERS Fuel Water Separator, 33392 (33392)
- 3M Bondo® Short Strand Fiberglass Reinforced Filler SS-QT-ES, 2.56 lb/1.16kg, 6 per case (SS-QT-ES)
- BLUE MAGIC Brush On Electrical Tape, Red, 4 Oz (BOT58TRI)
- 3M Flexible Foam (8463)
- PERMATEX Cold Weld Bond Cmpnd 2Oz (14600)
- BLUE MAGIC Brush On Electrical Tape, Black, 4 Oz (BOT55TRI)
- MINWAX Minwax Wd Condition1/2Pt (134074444)
- 3M Acryl Putty, White, 14.5 oz. (0-00-51131-05095-2)
- Evercoat Repair Patches