Shop All Headlamps
Prime-Line
LED Flashlight and Headlamp Combo Single Pack
Mfr # E007001
Zoro # G200954865
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
Product Information
- Brand Prime-Line
- MFR # E007001
- Zoro # G200954865
- UPC # 820909746515
- Country of Origin China
- Category Headlamps
Details
Body Color | Black |
Description
Do you need a variety of lighting options? This combination has 2 options for you. Use the 3 LED bulb headlamp for hands free lighting option to illuminate your work area. The head lamp features 4 modes (high, low, red LED and strobe). Use the flashlight for handheld illumination. This set of lights is a 2 pack, a black plastic headlamp and a durable black aluminum body flashlight. With the headlamp you can illuminate 195 feet with 120 lumens, and the flashlight will light up 195 feet with 150 lumens. Both lights run on AAA batteries that are included for your convenience. Purchase this set today for yourself or someone you care about.Headlamp is made of durable plastic with an adjustable strap and a 3 LED bulb Aluminum body flashlight with strap Headlamp has 4 modes (high, low, red LED and strobe) Black finish Carry these in you grab and go bag, your vehicle or keep in an accessible location Bright illumination and comfortable designs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Warm White Light, 3PK (861535)
- LEDLENSER Ledlenser Charging Station Type B (880601)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 413-C-Tc-P (413-C-TC-P)
- LIMELIGHTS Black Stick Lamp with USB charging port and Fabric Shade, White (LT2044-BAW)
- PRIME-LINE LED Flashlight, Penlight and Headlamp Combo 1 Set (E007003)
- PRIME-LINE LED Flashlight and Headlamp Combo Single Pack (E007000)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Black (HM65R-DT)
- BAYCO Dual-Light Headlamp (NSP-4604B)
- COAST PRODUCTS FL75R Rechargeable Headlamp, Green (20619)
- LEDLENSER Ledlenser MH7 blue, 600 Lumens (880542)
- LITEBAND ACTIV 350 Lumen wide-beam headlamp (LBA350-AC)
- Prime-Line Headlamps