Shop All Liquid In Glass Thermometers
Ever-Safe
Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm
Mfr # BM2012PBLS
Zoro # G4675027
original price:
$16.34
10% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -30 Degrees to 120 Degrees F
- Length 152 mm
- Immersion Depth 150 mm
- Special Features Closed Case
- Scale Divisions 2 Degrees F
Product Information
- Brand Ever-Safe
- MFR # BM2012PBLS
- Zoro # G4675027
- Country of Origin United Kingdom
- Category Liquid In Glass Thermometers
Dimensions
Length | 152 mm |
Immersion Depth | 150 mm |
Overall Length | 152 mm |
Description
Liquid In Glass Thermometer, Full Immersion, -30 Degrees to 120 Degrees F, Fahrenheit, Immersion Depth 150 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 152 mm, Pocket Glass Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 9In L (1LG-9)
- FAIRCHILD Electro-Pneumatic 4-20Ma 0-120Psi Current To Pressure Transducer (TTFI6000-406)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PCT327)
- ZORO SELECT Pressure Gauge, 0 to 15 in wc, 1/4 in MNPT, Steel, Black (18C783)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Length: 152 mm (BM2020ABLS)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FW3BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- Ever-Safe Liquid In Glass Thermometers