Shop All Liquid In Glass Thermometers
Ever-Safe
Liquid In Glass Thermometer, -20 to 110C
Mfr # ACC110BLSSC
Zoro # G4671186
original price:
$9.99
5% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -20 Degrees to 110 Degrees C
- Length 305 mm
- Immersion Depth 305 mm
- Scale Divisions 2 Degrees F
- Scale Celsius
Product Information
- Brand Ever-Safe
- MFR # ACC110BLSSC
- Zoro # G4671186
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 305 mm |
Overall Length | 305 mm |
Details
Description
Liquid In Glass Thermometer, Full Immersion, -20 Degrees to 110 Degrees C, Celsius, Immersion Depth 305 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 305 mm, General Purpose
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Water Test Gauge, 2.5 in., 0 to 300 psi (PETW217LF)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/kPa, 1/4 NPT Male Back Conn, -40 Degree Service Fill, Panel Mount Clamp (25-911-200-psi/kPa-PMC-GY40)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLV (PAXLVD00)
- COOPER-ATKINS Thermistor Temperature Instrument, Singe Zone (TM99A)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Scale Divisions: 2 Degrees F (BM2020PBLS)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- VEE GEE Liquid In Glass Thermometer, 12" L (80706E-A)
- Ever-Safe Liquid In Glass Thermometers