Shop All Liquid In Glass Thermometers
Ever-Safe
Liquid In Glass Thermometer, -10 to 260C
Mfr # ACC2603BLSSC
Zoro # G4699721
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -10 Degrees to 260 Degrees C
- Length 305 mm
- Immersion Depth 76 mm
- Scale Divisions 2 Degrees F
- Fill Biodegradable Liquid and Dye
Product Information
- Brand Ever-Safe
- MFR # ACC2603BLSSC
- Zoro # G4699721
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Description
Liquid In Glass Thermometer, Partial Immersion, -10 Degrees to 260 Degrees C, Celsius, Immersion Depth 76 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 305 mm, General Purpose
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Red (DPGAB-00)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L30C4)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 3000Psi/Kpa (PFQ911)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Length: 152 mm (BM2020ABLS)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Scale Divisions: 2 Degrees F (BM2020PBLS)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715SSC)
- Ever-Safe Liquid In Glass Thermometers