Shop All Liquid In Glass Thermometers
Ever-Safe
Liquid In Glass Thermometer, 0 to 230F
Mfr # B230FW3BLSSC
Zoro # G4677513
original price:
$13.75
14% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 230 Degrees F
- Length 305 mm
- Immersion Depth 76 mm
- Scale Divisions 2 Degrees F
- Special Features Non Toxic Biodegradable
Product Information
- Brand Ever-Safe
- MFR # B230FW3BLSSC
- Zoro # G4677513
- Country of Origin United Kingdom
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Description
Liquid In Glass Thermometer, Partial Immersion, 0 Degrees to 230 Degrees F, Fahrenheit, Immersion Depth 76 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 305 mm, General Purpose
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Process 0-300 psi/Kpa 1/2" Npt St/St (PPC5067)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L160#)
- B&K PRECISION Oscilloscope Probe, 150 Bandwidth (PR 37AG)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2500)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC110BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- Ever-Safe Liquid In Glass Thermometers