Shop All Books
Evan-Moor Educational Publishers
STEM Lessons + Challenges, Teachers Edition, Grade 2
Mfr # 9942
Zoro # G901243046
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 1 Book
- Recommended Age 7-8 years
- Recommended Grade Grade 2
- Color Multi
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 9942
- Zoro # G901243046
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 1 Book |
Recommended Age | 7-8 years |
Recommended Grade | Grade 2 |
Color | Multi |
Description
Develop your second grade students' creative problem-solving skills with STEM Lessons and Challenges. Students apply science, technology, engineering, and math concepts to solve real-world problems. Every grade 2 unit is focused on a hands-on challenge and guides students to work together as engineers to design, prototype, test, and refine their creations.
• The 15 grade-appropriate STEM challenges target life, Earth, and physical science concepts.
• Every unit is focused on a hands-on challenge in which students apply the STEM process of plan, create, test, and redesign.
• No-prep lessons and easy-to-find materials help you fit STEM learning into the busy school day.
Each unit provides everything you need to guide your students in completing the hands-on challenge, including:
• Teacher overview pages—Tips and directions for preparing students to complete a STEM challenge, as well as a materials list that suggests readily available items to gather.
• Reading selections for background knowledge—Foundational information that is relevant to the challenge that students are completing.
• Visual real-world examples—A visual literacy page with real-world images relevant to the STEM challenge.
• A STEM challenge overview—Introduces the specific task and goal of each STEM challenge and provides space for students to brainstorm.
• Design process worksheets—Activities guide students to plan, create, test, and evaluate their creation.
• A redesign page to evaluate their design—The worksheet guides students through each step of the design process and provides space to document plans, materials, results, evaluations, and revisions.
Examples of STEM challenges and science topics from grade 2 include:
• Erosion Barrier (Earth Science concept: Erosion and Weathering)
• Shin Guards (Life Science Concept: Human Bones and Energy Absorption)
• Zip Line (Physical Science Concept: Force, Gravity, and Friction)
Science topics within each unit support Next Generation Science Standards (NGSS) and teach the STEM process. An answer key is not included, since there isn't one correct answer or solution to solve the problem or complete the challenge. STEM Lessons and Challenges fosters students' critical thinking, innovation, communication, and peer collaboration!
• The 15 grade-appropriate STEM challenges target life, Earth, and physical science concepts.
• Every unit is focused on a hands-on challenge in which students apply the STEM process of plan, create, test, and redesign.
• No-prep lessons and easy-to-find materials help you fit STEM learning into the busy school day.
Each unit provides everything you need to guide your students in completing the hands-on challenge, including:
• Teacher overview pages—Tips and directions for preparing students to complete a STEM challenge, as well as a materials list that suggests readily available items to gather.
• Reading selections for background knowledge—Foundational information that is relevant to the challenge that students are completing.
• Visual real-world examples—A visual literacy page with real-world images relevant to the STEM challenge.
• A STEM challenge overview—Introduces the specific task and goal of each STEM challenge and provides space for students to brainstorm.
• Design process worksheets—Activities guide students to plan, create, test, and evaluate their creation.
• A redesign page to evaluate their design—The worksheet guides students through each step of the design process and provides space to document plans, materials, results, evaluations, and revisions.
Examples of STEM challenges and science topics from grade 2 include:
• Erosion Barrier (Earth Science concept: Erosion and Weathering)
• Shin Guards (Life Science Concept: Human Bones and Energy Absorption)
• Zip Line (Physical Science Concept: Force, Gravity, and Friction)
Science topics within each unit support Next Generation Science Standards (NGSS) and teach the STEM process. An answer key is not included, since there isn't one correct answer or solution to solve the problem or complete the challenge. STEM Lessons and Challenges fosters students' critical thinking, innovation, communication, and peer collaboration!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Summer Activities, Moving from 2nd Grade to 3rd Grade (1073)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Skill Sharpeners Critical Thinking, Grade 1 (3251)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Science Lessons and Investigations, Teachers Edition, Grade 4 (4314)
- CHILDS PLAY BOOKS Peekaboo Board Book, In the Snow (9781846438653)
- Evan-Moor Educational Publishers Books