Shop All Diagnostic and Monitoring Instruments and Supplies
Evac-Chair
Rescue Sheet, 900 lb, 36 In W, 75 In L
Mfr # 220
Zoro # G6598417
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabic
- Color White
- Weight Capacity 900 lb
- Height 1/4 in
- Width 36 in
Product Information
- Brand Evac-Chair
- MFR # 220
- Zoro # G6598417
- Country of Origin United Kingdom
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/4 in |
Width | 36 in |
Depth | 1/4 in |
Length | 75 in |
Details
Item | Rescue Sheet |
Material | Fabic |
Color | White |
Weight Capacity | 900 lb |
Handles | No |
Industry Type | Healthcare |
Straps Count | 4 |
Strapping Type | Webbing |
Standards | ISO-9001:2008 |
Description
Rescue Sheet, Height 1/4 in, Length 75 in, Width 36 in, Depth 1/4 in, Material Fabic, Handles No, Color White, Straps Count 4, Strapping Type Webbing, Weight Capacity 900 lb, Standards ISO-9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nonin 6000cn/7000n Disposable Spo2 Sensors (6000CN/7000N DISPOSABLE SPO2 SENSORS NONIN)
- DYNAREX Dynarex Side Style One Arm Walker (10164)
- MEDIQUE Elastic Wrap, Width: 3 in (64901)
- EVAC-CHAIR Rescue Seat, 20-1/2 In W, 1 In H, Yellow (311)
- EVAC-CHAIR Rescue Mat, 660 lb, 24 In W, 83 In L (220M)
- VELCRO BRAND STRAP 1WRAP 7/8X23"" BLK (90700)
- CLINTON Equestrian Treatment Table (7947)
- NEXEL Stainless Steel Wire Shelf, 36W x 14D (S1436S)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- W & E SALES CO FLAT NUT 100PK*AV1900 (WE2574)
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- Evac-Chair Diagnostic Equipment