Shop All Diagnostic and Monitoring Instruments and Supplies
Eva-Safe
Evidence Tubes, PK12
Mfr # SHSC0821SC
Zoro # G4245017
product price: $77.89
/pk 12, $6.49/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adhesive Biohazard Label
- Material Plastic
- Color Clear/Red
- For Use With Sharps Disposal and Evidence Collection
- Width 1 in
Product Information
- Brand Eva-Safe
- MFR # SHSC0821SC
- Zoro # G4245017
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 1 in |
Length | 8 in |
Details
Item | Evidence Tubes |
Includes | Adhesive Biohazard Label |
Material | Plastic |
Color | Clear/Red |
For Use With | Sharps Disposal and Evidence Collection |
Description
Evidence Tubes, Color Clear/Red, Length 8 in, Width 1 in, Material Plastic, For Use With Sharps Disposal and Evidence Collection, Includes Adhesive Biohazard Label, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid 1" Flexible Fabric All One Size Bandage 100 Count, PK12 (1004444)
- CABLES & SENSORS GE Marquette NIBP Hose - Adult/Pediatric Dual Tube Hose 365 cm (AD36-24-460)
- BANANA BOAT Sport No Scent Scent Sunscreen Lotion (X301093300)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 3", 12/Bx, 8/Cs, 96PK (783103)
- AP PRODUCTS AP Products APP018-338-BLK Slide in Secondary Bulb Seal; Black - 0.81 in. x 0.69 in. x 30 ft. (APP018-338-BLK)
- 3M LITTMANN Snap Tight Soft-Sealing Eartips, Grey, Large and Small (3M40002)
- BARSKA Supply Cabinet, White, 18-29/32" Overall H (CB12822)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- ILC Replacement for Kendall-ltp 3625 Electrode (3625 ELECTRODE KENDALL-LTP)
- ILC Replacement for Marquette Tram 850 Nibp Hoses Bp46, Dual Barb Flexiport (TRAM 850 NIBP HOSES BP46, DUAL BARB FLEXIPORT MAR)
- MILTON INDUSTRIES BODYFemale 1/4" Body L-Style (MIS-790)
- Eva-Safe Diagnostic and Monitoring Instruments and Supplies