Shop All Compound Microscopes
Euromex
iScope 40X-2500X Trinocular Compound Microscope w/ E-plan Objectives
Mfr # IS1153-EPLC
Zoro # G103753947
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Includes Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual
Product Information
- Brand Euromex
- MFR # IS1153-EPLC
- Zoro # G103753947
- UPC # 195585011180
- Country of Origin China
- Category Compound Microscopes
Details
Item | Trinocular Compound Microscope w/ E-plan Objectives |
Magnification Range | 40X-2500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), User Manual |
Condenser Type | Abbe Condenser N.A. 1.25 |
Light Source | LED |
Power Supply | 100-240V |
Description
iScope - A masterpiece in microscopy
The iScope IS1153-EPL is highly suitable for Life & Biomedical Sciences, high schools, universities but also for routine medical applications. Besides the brightfield contrast method, configurations for phase contrast, cardioid mirror darkfield, basic polarization & several epi- illumination sources for fluorescence applications can be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- BEL-ART Bel-Art Scienceware Pipet Pump Iii Pipet (F37902-0025)
- LAMOTTE Turbidity Standard (1441)
- EUROMEX bScope 40X-1600X Binocular Compound Microscope w/ 5MP USB 2 Digital Camera & E-plan Objectives (BS1152-EPLA-5M)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- EUROMEX bScope 40X-1000X Binocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1152-PLI-18M3)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- EUROMEX bScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIC-18M3)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- Euromex Microscopes