Shop All Pendants
Eurofase
Sliver Contemporary Halogen Pendant, 1-Light, Black/Black
Mfr # 20444-037
Zoro # G604865477
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Product Information
Dimensions
Height | 12 in |
Diameter | 2.75 in |
Details
Color | Black |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Halogen |
Style | Contemporary |
Collection Name | Sliver |
Shade Material | Hand-polished Metal |
Chandelier/ Pendant Type | Pendant |
Dimmable | YES |
Fixture Wattage | 50 |
Standards | CETLUS, CSA Approved |
Energy Star Compliant | No |
Material | METAL |
Lamp Included | No |
Description/Special Features | 1 x 50W/GU10/120V (dimmable), Black Hand-polished Metal Shades Included, Hanging Support Type: Wire, Rated for dry locations |
Lamp Watts | 50 |
IP Rating | DRY |
Description
Minimal series of hand crafted pendants providing indirect light in a sleek clear envelope. Hand polished metal with indirect light source
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Disc, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20810LEDD-WH/ACR)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- VICTORY LIGHT V-Light LED Gooseneck Desk Lamp (VLUSVL1231034B)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Yasmin Farmhouse 27" Round Outdoor 6-Light Chandelier, Satin Black/Hand Blown Glass (42727-019)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Bronx Transitional Incandescent Pendant, 1-Light, Black W/Brass/Black (20437-015)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Eurofase Pendants