Shop All Vanity Lights
Eurofase
Shaw Contemporary LED Chandelier, 1-Light, 3200 Lumens, Clear/Chrome
Mfr # 35655-015
Zoro # G104865878
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 7 in
- Lamp Type LED
- Mounting J-BOX
- Number of Lights 3
Product Information
- Brand Eurofase
- MFR # 35655-015
- Zoro # G104865878
- UPC # 773546290180
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 in |
Cable/Wire Length | 120 |
Canopy Backplate Width | 4.5 |
Canopy Backplate Height | 1.25 |
Canopy Backplate Length | 20.75 |
Description
A strong architectural chrome frame featuring a thick frosted diffuser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- SYLVANIA T5 Fluorescent 40Pk (FP21T5/835)
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P10iX)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- EUROFASE Pista Traditional Incandescent Bathbar, 4-Light, Clear/Gold (34134-032)
- PROMINENCE HOME Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51569-40)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energry Star, Satin Nickel Finish (FL5354D-MCT-62)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- ACCESS LIGHTING Galaxy, 3 Light Vanity, Mirrored Stainless Steel Finish, Starry Night Glass (62559-MSS/STARRY)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1007-OR)
- Eurofase Vanity Lights