Shop All Chandeliers
Eurofase
Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome
Mfr # 33730-011
Zoro # G504865508
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Energy Star Compliant No
- Mounting J-BOX
- Width 1.25 in
- Lamp Watts 57
Product Information
- Brand Eurofase
- MFR # 33730-011
- Zoro # G504865508
- UPC # 773546284561
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 1.25 in |
Length | 52.25 in |
Height | 18.25 in |
Details
Lamp Type | LED |
Energy Star Compliant | No |
Mounting | J-BOX |
Fixture Wattage | 57 |
Lamp Watts | 57 |
IP Rating | DRY |
Standards | CETLUS, CSA Approved |
Style | Contemporary |
Color | Chrome |
Description/Special Features | 57W/LED 3000+4000K/3900lm (dimmable), Clear Multiple Facet Crystal Beads , Hanging Support Type: Aircraft Cable, Rated for dry locations |
Number of Lights | 1 |
Fixture Voltage | 120 |
Lamp Included | Yes |
Dimmable | YES |
Type | Chandelier |
Collection | Scoppia |
Material | METAL |
Description
Elegant polished chrome rings with crystal beaded edges
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 40efc 130v Clear 32mm replacement light bulb lamp, 4PK (40EFC 130V CLEAR 32MM DAMAR)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- Eurofase Chandeliers