Shop All Chandeliers
Eurofase
Ricca 6Lt Oval Chandelier
Mfr # 38867-019
Zoro # G904865764
product price: $2,461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Length 45.25 in
- Color CHROME
- Height 13.75 in
- Style Other
- Width 18 in
Product Information
- Brand Eurofase
- MFR # 38867-019
- Zoro # G904865764
- UPC # 773546307772
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 45.25 in |
Height | 13.75 in |
Width | 18 in |
Details
Color | CHROME |
Style | Other |
Type | Chandelier |
Collection | RICCA |
Description
Individual crystal prisms encircle a chrome ring, creating a tapere form for each shade
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- ILC Replacement for SYLVANIA 64471 (64471 SYLVANIA)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- EUROFASE Verdura Modern Integrated LED Indoor Chandelier, 1-Light, Round, Dimmable, Black/Brown (43898-015)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- EUROFASE Scoppia Contemporary LED Chandelier, 4-Light, 6300 Lumens, Clear/Chrome (33730-011)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- CWI LIGHTING Led Chandelier With Polished Nickel Finish (1218P18-613)
- Eurofase Chandeliers