Shop All Twist Drill Bits
Euroboor
Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2"
Mfr # SPI.1/2
Zoro # G5388435
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Euroboor
- MFR # SPI.1/2
- Zoro # G5388435
- Country of Origin China
- Category Twist Drill Bits
Details
Item | Hex Shank Drill Bit |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL06)
- PERFORMANCE TOOL Performance Tool 1-1/8 in. X 1-1/8 in. 12 Point SAE Combination Wrench 1 pc (W334C)
- LISLE Lisle Corporation Hand Impact Tool Kit 30750 (LS30750)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/2" x 2" (SSPI.1/2)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 1/8 (C89708)
- Euroboor Drill Bits