Shop All Magnetic Drill Press Arbors and Adaptors
Euroboor
Reducing ring 32 mm - 19mm Weldon shank
Mfr # IBK.3219
Zoro # G5388557
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design 31.75 mm Weldon (external) to 19.05 mm Weldon
- Shank Diameter 1 1/4 in
Product Information
- Brand Euroboor
- MFR # IBK.3219
- Zoro # G5388557
- Country of Origin China
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Shank Diameter | 1 1/4 in |
Details
Item | Reducing Ring 32 Mm - 19mm Weldon Shank |
Design | 31.75 mm Weldon (external) to 19.05 mm Weldon |
Description
Reducing Ring 32 Mm - 19mm Weldon Shank, Design 31.75 mm Weldon (external) to 19.05 mm Weldon, Shank Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- MITUTOYO Extension Rod, 50mm (12AAA210)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- CAPRI TOOLS 1/4 in Drive 15 mm 6-Point Metric Shallow Socket (1-2153)
- EUROBOOR Spindle extension 4" (IBK.100)
- EUROBOOR Spindle extension 2" (IBK.50)
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- EUROBOOR Pilot Pin, 2" Depth of Cut (IBC.90)
- EUROBOOR Spindle extension 3" (IBK.75)
- EUROBOOR Adaptor Quick-IN Fein-3/4" Weldon (IBK.QFN)
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- Euroboor Magnetic Drill Press Arbors and Adaptors