Shop All Annular Cutters
Euroboor
High Speed Steel Annular Cutter w/Pin, 3/4" x 2"
Mfr # HCL.3/4
Zoro # G5382984
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Pilot Pin IBC.90
- Primary Material Application Steel
- Shank Diameter 3/4 in
- Decimal Equivalent 0.75
- Stack Cut Teeth No
Product Information
- Brand Euroboor
- MFR # HCL.3/4
- Zoro # G5382984
- Country of Origin China
- Category Annular Cutters
Dimensions
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 3/4 in |
Details
Item | High Speed Steel Annular Cutter W/Pin |
For Use with Pilot Pin | IBC.90 |
Primary Material Application | Steel |
Decimal Equivalent | 0.75 |
Stack Cut Teeth | No |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Series | HCL |
Drill Bit Style | Spiral |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | No |
Description
High Speed Steel Annular Cutter W/Pin, High Speed Steel, 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Double-X 45 Degree Pliers 13-1/2in (ST70721ST)
- DREMEL Wheel, Cut Off, Pk36 (409)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus (HC2012)
- EMPIRE LEVEL BUILT ON TRUST 650 Series Compact Box Level, 72 in L, 3Vial, Aluminum (650.72)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1-1/8" x 2" (HCL.1-1/8)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 7/8" x 2" (HCL.7/8)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6-1/2" x 2" (HML.6-1/2)
- EUROBOOR HSS Annular Cutter with Universal Shank, 15/16" x 1" (HCSU.15/16)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/8" x 1" (HCS.7/8)
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 1 D (4THA4)
- Euroboor Annular Cutters