Shop All Trash Bags
Euro Nature Green Sdn Bhd - Klang
GEC™ Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.0 Mil, 100 Bags/Case
Mfr # RM6141
Zoro # G602556827
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Euro Nature Green Sdn Bhd - Klang
- MFR # RM6141
- Zoro # G602556827
- UPC # 8126370113163
- Country of Origin China
- Category Trash Bags
Details
Item | Trash Bags |
Description
GEC HEAVY DUTY BLACK TRASH BAGS - 55 TO 60 GAL, 1.0 MIL, 100 BAGS/CASE CHOOSE GEC HEAVY DUTY BLACK TRASH BAGS FOR MEDIUM TO HEAVY TRASH LOADS, INCLUDING FOOD SCRAPS, OFFICE WASTE AND LIGHT CLEANUP JOBS. IDEAL FOR BUILDING MAINTENANCE, INDUSTRIAL APPLICATIONS, EDUCATIONAL INSTITUTIONS, FOOD SERVICE SCRAPS, OUTDOOR RECEPTACLES, PUBLIC PARKS AND RECREATIONAL AREAS. MANUFACTURED FROM LINEAR LOW DENSITY POLYETHYLENE(LLDPE) RESINS, THE BAG'S 1.00 MIL THICKNESS OFFERS MAXIMUM PUNCTURE AND TEAR RESISTANCE. CERTIFIED MINIMUM 96% RECYCLED MATERIAL, WHICH CONFORMS TO MANY MUNICIPALITIES' ENVIRONMENTAL REGULATIONS. STAR SEAL BOTTOM PROVIDES OPTIMAL FIT TO RECEPTACLE, EVEN LOAD DISTRIBUTION AND SUPERIOR LEAK PROTECTION. BLACK COLOR HELPS TO CONCEAL WASTE. EACH BAG MEASURES 38IN. X 58IN. FOR A SUPERB FIT INTO 55 TO 60 GALLON RECEPTACLES. PACKAGED IN CORELESS ROLLS, WHICH SIMPLIFIES INVENTORY CONTROL, DISTRIBUTION AND ACCOUNTABILITY. ONE CASE CONTAINS 5 CORELESS ROLLS OF 20 BAGS EACH FOR A TOTAL OF 100 BAGS PER CASE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- SCOTT Toilet Paper Dspnsr Blk (09602)
- NU-CALGON Coil Cleaner, 18 oz White (4376-75)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VNA4)
- HIGH DENSITY MINI-ROLLS 40x48 12 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40482MC)
- PITT PLASTICS 24"x32" .7mm 12-16 gal. Heavy Performance Roll Can Liner, PK250 (P3320ZXC)
- BERRY PLASTICS Berry Plastics 850073 100 Count; 45 Gallon; Gray Premium Grade LLDPE Can Liner (151839)
- PRIMROSE PLASTICS Trash Bags, 3 mm, 20 PK (55320)
- GENUINE JOE Trash Bags, 1.5 mm, 50 PK (GJO01534)
- GENUINE JOE 60 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK (GJO70420)
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO01011)
- Euro Nature Green Sdn Bhd - Klang Trash Bags