Shop All Upright Vacuums
Eureka
PowerSpeed Turbo Spotlight Lightweight Upright, 12.6" Path, Blue
Mfr # NEU188
Zoro # G4581505
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 12.6"
- Width 13.4"
- Length 30 ft
- Voltage 120 V
- Net Weight 19 lbs
Product Information
- Brand Eureka
- MFR # NEU188
- Zoro # G4581505
- UPC # 817986023059
- Country of Origin China
- Category Upright Vacuums
Dimensions
Width | 13.4" |
Length | 30 ft |
Height | 44.5" |
Outside Diameter | 1.6" |
Depth | 13.78" |
Details
Description
Eureka® PowerSpeed Turbo Spotlight Lightweight Upright, 12.6" Cleaning Path, Blue
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 12 in H, Pink and Gray (5PNK,345GRY)
- CLOROX Spa Water Clarifier, 16 oz, Liquid, Almond, Blue (59016CSP)
- UNGER ErgoTec Locking Cone (NCAN0)
- BERRY PLASTICS PGR4347X3B1 PE 56 gal 43 x 47 in. 1.5mil Can Liner On A Roll, Black (PGR4347X3B1 (PE))
- EUREKA Sanitaire Commercial Upright Vacuum with Vibra-Groomer II 16lbs Red (SC684F)
- SANITAIRE TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red (SC888M)
- METABO Cordless Vacuum, 18.0V, 2.0 gal. Tank (AS 18 L PC HEPA bare)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- ORECK COMMERCIAL XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4 (XL2100RHS)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (XL2100RHS)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC887E)
- Eureka Upright Vacuums