Shop All Air Cleaners and Accessories
Eureka
Instant Clear NEA120 True HEPA 3-in-1 Air Purifer w/Filter with UV LED for Allergies Black
Mfr # CAF-W36US
Zoro # G402488779
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eureka
- MFR # CAF-W36US
- Zoro # G402488779
- UPC # 817986027910
- Country of Origin China
- Category Air Cleaners and Accessories
Details
Item | Air Filters |
Description
Eureka Instant Clear 26' NEA120 Purifier 3-in-1 True HEPA Air Cleaner with Carbon Activated Filter and UV LED, for Allergies, Pollen, Pets, Odors, Smoke, Dust. THE Ultra-silent Technology and User-friendly Sleep Mode offer you a quiet, dark, and comfortable sleep environment
The Ultra-silent Technology is only 32dB on lowest fan speed so it is very quiet and produces fresh air without disturbing annoying noise! Zero Light Pollution: The UV LED is built in for creating a room-darkening environment. The High CADR and Strong Airflow allow
For strong Air Purification Capacity letting the fresh air evenly flow through the whole room.
AHAM Verified room size is 222 sq feet, with Long Distance Air Circulation Technology, the air purifier can establish a great airflow through a room and be a lot more effective at filtering the entire room, even at low speed. Easy Operation, Light Weight, and Convenient Grip Handle make it very portable. Eureka Air Purifier is very easy to operate, only 3 buttons will meet all your requirements about an Air Purifier. Purification volume button: Select different cleaning levels from LOW to HIGH. UV button: Activate the UV function. On/off button: Activate your air purifier.
The Ultra-silent Technology is only 32dB on lowest fan speed so it is very quiet and produces fresh air without disturbing annoying noise! Zero Light Pollution: The UV LED is built in for creating a room-darkening environment. The High CADR and Strong Airflow allow
For strong Air Purification Capacity letting the fresh air evenly flow through the whole room.
AHAM Verified room size is 222 sq feet, with Long Distance Air Circulation Technology, the air purifier can establish a great airflow through a room and be a lot more effective at filtering the entire room, even at low speed. Easy Operation, Light Weight, and Convenient Grip Handle make it very portable. Eureka Air Purifier is very easy to operate, only 3 buttons will meet all your requirements about an Air Purifier. Purification volume button: Select different cleaning levels from LOW to HIGH. UV button: Activate the UV function. On/off button: Activate your air purifier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 13 1/2in (7C562)
- HOSHIZAKI Mechanical Seal Retainer 1 (418584-01)
- OMNITEC DESIGN Prefilter, Polyester, 24 in. H, PK20 (OAP2424)
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- DAYTON UV Bulb, Replacement, For 2HPB1, 2HPB2, PK2 (2HPB7)
- GROVPURE Aspen H13 Hepa Air Purifier (GROV1)
- AIR-CARE DuctMaster III (FG0090)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- Eureka Air Cleaners and Accessories