Shop All Bulletin Board & Classroom Decorations
Eureka
Candy Land™ Extra Wide Die Cut Deco Trim®, 37 Feet/Pack, PK3
Mfr # 845152
Zoro # G7964477
product price: $23.19
/pk 3, $7.73/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3-7 Years
- Color Multi
- Recommended Grade Grade PK-2
- Includes 36 strips
Product Information
- Brand Eureka
- MFR # 845152
- Zoro # G7964477
- UPC # 194629014040
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 3-7 Years |
Color | Multi |
Recommended Grade | Grade PK-2 |
Includes | 36 strips |
Description
Use Eureka Deco Trim® to add a finishing border to your displays, windows, doorways or chalkboards. Vibrant colors plus a variety of styles and themes can add creativity anywhere you choose. Each pack contains 12 strips, for a total of 37 feet. Sold as 3 packs for 36 strips (111 feet) total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Jetstream-Rt, 0.7Mm, Bk, PK12 (UBC62152)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- LUXOR 60"x40" Magnetic Whiteboard (WB6040W)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- EUREKA Peanuts Fall All-In-One Door Decor Kit (849334)
- EUREKA Star Wars™ - Super Troopers Deco Trim®, 37 Feet/Pack, PK6 (845287)
- EUREKA Star Wars Characters Go-Arounds, 9 Pieces (842491)
- EUREKA Peanuts® The Perfect Friend 17in x 22in Poster (837039)
- EUREKA Mickey Mouse Clubhouse® Mini Reward Charts + Stickers, PK3 (837036)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- Eureka Bulletin Board & Classroom Decorations