Shop All Limit Switch Arms & Actuators
Euchner
WobbleStickActuator, Fixed, 0.24in Arm L
Mfr # 77791
Zoro # G1015300
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Dia. 0.48 in
- For Use With Mfr. No. CES-A-LMN-SC
- Standards cULus
- Actuator Style Wobble Stick
- IP Rating IP67, IP69, IP69K
Product Information
- Brand Euchner
- MFR # 77791
- Zoro # G1015300
- Country of Origin Germany
- Category Limit Switch Arms & Actuators
Dimensions
Roller Dia. | 0.48 in |
Arm Width | 0.43 in |
Arm Length - Maximum | 0.24 in |
Details
Item | Wobble Stick Actuator |
For Use With | Mfr. No. CES-A-LMN-SC |
Standards | cULus |
Actuator Style | Wobble Stick |
IP Rating | IP67, IP69, IP69K |
Actuator Type | Wobble Stick |
Arm Material | Ceramic |
Arm Adjustability | Fixed |
Series | Transponder |
Operating Temperature - Maximum | 185 Degrees F |
Compatible with Manufacturer Model Number | 037662, CES-A-LMN-SC |
Operating Temperature - Minimum | -13 Degrees F |
Description
Wobble Stick Actuator, Actuator Type Wobble Stick, For Use With Mfr. No. CES-A-LMN-SC, Roller Position Not Applicable, Roller Dia. 0.48 in, Roller Width Not Applicable, Arm Material Ceramic, Roller Material Not Applicable, Arm Width 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- SQUARE D Load center accessory, QO, label, home directory, 1 thru 42 (PSDS)
- WESANCO PG Strut, ShortSlots, 1-5/8x13/16", 10 ft. (W400SSPG10)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 70A, 600V AC, Indicating (A6D70R)
- EUCHNER Actuator, Front, Steel, For NZ, VZ, TZ (NZ/TZ STRAIGHT ACTUATOR Z-G)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55E)
- Euchner Limit Switch Arms & Actuators