Shop All Tension Springs
Euchner
Tension Spring, Steel, 1 ft. L
Mfr # RPS-W-100/175
Zoro # G1890458
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Cable Dia. 1/8 in
- Length 1 ft
- For Use With Mfr. No. RPS3131PR300M
- Overall Length 1 ft
Product Information
- Brand Euchner
- MFR # RPS-W-100/175
- Zoro # G1890458
- Country of Origin Germany
- Category Tension Springs
Dimensions
Cable Dia. | 1/8 in |
Length | 1 ft |
Overall Length | 1 ft |
Details
Item | Tension Spring |
Material | Stainless Steel |
For Use With | Mfr. No. RPS3131PR300M |
Compatible with Manufacturer Model Number | RPS3131PR300M |
Compatible Product Type | Rope Pull Switches |
Product Type | Tension Spring |
Description
Tension Spring, For Use With Mfr. No. RPS3131PR300M, Cable Dia. 1/8 in, Length 1 ft, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5210.102.ENTR)
- KEYLESS FACTORY KeylessFactory: 1998-2002 Honda Accord / 4-Button Keyless Entry Remote Shell (ORS-HON-1024)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (S10D SAT 626)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/50B-KD)
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- KIPP Spring Plunger Spring Force D=3/8-16 L=19, Stainless Steel, Comp: Ball Stainless Steel (K0310.A4)
- KIPP Spring Plunger, Standard Spring Force D=8-32 L=9, Steel, Comp: Ball Steel (K0309.AE)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=9, Stainless Steel, Ball Stainless Steel (K0322.04)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=26, Body & Ball Stainless Steel (K0326.A5)
- CAMPBELL CHAIN & FITTINGS Link Chain Quick 3/8" 10 (T7645146V)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Steel, Comp: Ball Steel (K0309.206)
- Euchner Tension Springs