Shop All Switch Accessories
Euchner
RFID Actuator, For 100775
Mfr # CES-A-BLN-R2-100776
Zoro # G1890896
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- For Use With Mfr. No. 100775
- Height 1.18 in
- Width 2.95 in
- Depth 0.47 in
Product Information
- Brand Euchner
- MFR # CES-A-BLN-R2-100776
- Zoro # G1890896
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 1.18 in |
Width | 2.95 in |
Depth | 0.47 in |
Details
Item | RFID Actuator |
Technology | RFID |
For Use With | Mfr. No. 100775 |
Description
RFID Actuator, Technology RFID, For Use With Mfr. No. 100775, Height 1.18 in, Width 2.95 in, Depth 0.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKM0620)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATC-3ID)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- LEVITON LCOKING 3P 4W 125/250V-AC RECEPTACLE (6369CR)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA1S)
- Euchner Switches