Shop All Safety Switches
Euchner
Non-Contact Safety Switch, M4
Mfr # CES-AR-CR2-AH-L05-109046
Zoro # G1890799
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Body Material Stainless steel
- Cable Length 5m
- For Use With 103450, Mfr. No. 100776
- Standards CE, UL
Product Information
- Brand Euchner
- MFR # CES-AR-CR2-AH-L05-109046
- Zoro # G1890799
- Country of Origin Germany
- Category Safety Switches
Dimensions
Cable Length | 5m |
Depth | 0.47 in |
Height | 1.18 in |
Width | 3.74 in |
Details
Item | Safety Switch |
IP Rating | 67 |
Body Material | Stainless steel |
For Use With | 103450, Mfr. No. 100776 |
Standards | CE, UL |
On Sensing Distance | 0.74 in |
AC Contact Rating | Not Rated |
Off Sensing Distance | 1.57 in |
Termination Type | M4 |
Description/Special Features | 5 Pin Plug |
DC Contact Rating | Not Rated |
Technology | RFID |
Series | CES-AR Series |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Description
Non-Contact Safety Switch, Technology RFID, Series CES-AR Series, For Use With 103450, Mfr. No. 100776, Width 3.74 in, Height 1.18 in, Depth 0.47 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M4, Cable Length 5m, IP Rating 67, On Sensing Distance 0.74 in, Off Sensing Distance 1.57 in, Body Material Stainless Steel, Description/Special Features 5 Pin Plug, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- Euchner Switches