Shop All Safety Switches
Euchner
Locking Safety Switch, IP Rating 67
Mfr # CET3-AR-CRA-CH-50X-SG-110906
Zoro # G1890640
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating 67
- Termination Type M12
- Cable Length No Cable
- Series CET 3-AR Series
- AC Contact Rating Not Rated
Product Information
- Brand Euchner
- MFR # CET3-AR-CRA-CH-50X-SG-110906
- Zoro # G1890640
- Country of Origin Germany
- Category Safety Switches
Dimensions
Cable Length | No Cable |
Height | 7.1 in |
Depth | 2.05 in |
Width | 2.64 in |
Details
Item | Safety Switch |
IP Rating | 67 |
Termination Type | M12 |
Series | CET 3-AR Series |
AC Contact Rating | Not Rated |
Description/Special Features | Door Monitoring Output, Multicode, Short Circuit Monitoring |
DC Contact Rating | Not Rated |
Body Material | Stainless steel |
Standards | CE, UL |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
Technology | RFID |
For Use With | Mfr. No. 96327 |
Description
Locking Safety Switch, Technology RFID, Series CET 3-AR Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 2.05 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length No Cable, IP Rating 67, Body Material Stainless Steel, Description/Special Features Door Monitoring Output, Multicode, Short Circuit Monitoring, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (9793)
- ELESA Mechanical position Indicators, DD51-AR-00.80-S-C3 (DD51)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2730 Receptacle, 30A Twist-Lock®, 3 Phase 480 V AC, NEMA L16-30R. (SE2730A)
- Euchner Switches