Shop All Safety Switches
Euchner
Locking Safety Switch, For CET 3-AP Serie
Mfr # CET3-AP-CRA-AH-50F-SI-114073
Zoro # G1890695
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- DC Contact Rating Not Rated
- Operating Temp. Range -4 Degrees to 131 Degrees F
- For Use With Mfr. No. 96327
- Series CET 3-AP Series
Product Information
- Brand Euchner
- MFR # CET3-AP-CRA-AH-50F-SI-114073
- Zoro # G1890695
- Country of Origin Germany
- Category Safety Switches
Dimensions
Depth | 5.02 in |
Height | 7.1 in |
Width | 2.64 in |
Cable Length | No Cable |
Details
Item | Safety Switch |
IP Rating | 67 |
DC Contact Rating | Not Rated |
Operating Temp. Range | -4 Degrees to 131 Degrees F |
For Use With | Mfr. No. 96327 |
Series | CET 3-AP Series |
Description/Special Features | Escape Release, Short Circuit Monitoring, Unicode |
AC Contact Rating | Not Rated |
Standards | CE, UL |
Body Material | Stainless steel |
Technology | RFID |
Termination Type | M12 |
Description
Locking Safety Switch, Technology RFID, Series CET 3-AP Series, For Use With Mfr. No. 96327, Width 2.64 in, Height 7.1 in, Depth 5.02 in, AC Contact Rating Not Rated, DC Contact Rating Not Rated, Operating Temp. Range -4 Degrees to 131 Degrees F, Termination Type M12, Cable Length No Cable, IP Rating 67, Body Material Stainless Steel, Description/Special Features Escape Release, Short Circuit Monitoring, Unicode, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 5A, 600V AC, Non-Indicating (JTD005)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 200A, Not Rated, Non-Indicating (L75QS200.V)
- EUCHNER Locking Safety Switch, RFID (CET3-AP-CRA-AH-50X-SI-111346)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- EUCHNER Non-Contact Safety Switch, For 103450 (CES-AR-CL2-CH-SA-105747)
- EUCHNER Non-Contact Safety Switch, M12 (CES-AP-C01-AH-SB-111145)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- EUCHNER Locking Safety Switch, IP Rating 67 (CET3-AR-CRA-CH-50X-SG-110906)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (GNF222RA)
- Euchner Switches