Shop All Switch Accessories
Euchner
Locking Actuator, 1.77 in W x 2.80 in H
Mfr # CET-A-BWK-50X
Zoro # G1890631
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology RFID
- For Use With 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906
- Height 2.8 in
- Width 1.77 in
- Depth 1.49 in
Product Information
- Brand Euchner
- MFR # CET-A-BWK-50X
- Zoro # G1890631
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Height | 2.8 in |
Width | 1.77 in |
Depth | 1.49 in |
Details
Item | Locking Actuator |
Technology | RFID |
For Use With | 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906 |
Description
Locking Actuator, Technology RFID, For Use With 105763, 111346, 114073, 114223, 114512, 114516, Mfr. No. 110906, Height 2.8 in, Width 1.77 in, Depth 1.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- SCHNEIDER ELECTRIC Anti rotation plate for 22mm head, Harmony XB5, metal (ZB5AZ902)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 5.61 In. Arm L (ZCY91)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- Euchner Switch Accessories