Shop All Limit Switch Accessories
Euchner
Lock Adapter for Bent Actuator
Mfr # S-WQ-SN
Zoro # G1890360
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bent Actuator, STM, STP
- Features Bent
- Includes (2) Safety Screws
- Material Stainless Steel
- Compatible with Series SGA, SGP, STA, STM, STP
Product Information
- Brand Euchner
- MFR # S-WQ-SN
- Zoro # G1890360
- Country of Origin Germany
- Category Limit Switch Accessories
Details
Item | Actuator |
For Use With | Bent Actuator, STM, STP |
Features | Bent |
Includes | (2) Safety Screws |
Material | Stainless Steel |
Compatible with Series | SGA, SGP, STA, STM, STP |
Product Type | Actuator |
Compatible Product Type | Safety Switches |
Description
Actuator, Material Stainless Steel, For Use With Bent Actuator, STM, STP, Includes (2) Safety Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPVPG)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- EUCHNER Connector Plug, For CES-AZ-ES-04B (CES-EA-TC-AK08-104776)
- EUCHNER Lock Adapter, For CET (MECHANICAL RELEASE KEY)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- EATON 2NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LS-S20A)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- Euchner Switches