Shop All Sensor Cordsets & Receptacles
Euchner
Flying Lead Connector, 10m, 24VDC
Mfr # C-M12F08-08X025PV10,0-MA-100178
Zoro # G1890500
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- End 1 Gender and Plug End Female Straight
- End 1 Thread M12
- End 2 Keyway Single
- For Use With Mfr. No. CES CET CTP-AR
Product Information
- Brand Euchner
- MFR # C-M12F08-08X025PV10,0-MA-100178
- Zoro # G1890500
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Description
Flying Lead Connector, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PVC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP67, End 1 Number of Keyways 1, End 2 Number of Keyways 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 34 AWG, 5.0 lb, 39185' Length, 0.0075" Diameter, Red (34HNS)
- EUCHNER Flying Lead Connector, 24VDC (C-M12F05-05X034PV10,0-MA-100184)
- EUCHNER Y-Distributor Connection Cable, 24VDC (Y-DISTRIBUTOR W/CONNECTION CABLE)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- BRAD HARRISON External Thread Receptacle, 5, Male, 22 AWG (8R5006A18A120)
- Euchner Sensor Cordsets & Receptacles