Shop All Cable Pull Switches
Euchner
Emergency Cable Pull Switch, 10A, 82 ft.
Mfr # RPS3131SC100BHA10LL024
Zoro # G1890467
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Single End
- AC Contact Rating 10 A @ 240 V
- Contact Form 2NO/2NC
- Reset Push Button
Product Information
- Brand Euchner
- MFR # RPS3131SC100BHA10LL024
- Zoro # G1890467
- Country of Origin Germany
- Category Cable Pull Switches
Dimensions
Depth | 1.77 in |
Length | 8.8 in |
Width | 1.67 in |
Length (Straight Wireway) | 8.8 in |
Overall Width | 1.67 in |
Overall Depth | 1.77 in |
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 240 V, Contact Form 2NO/2NC, Push Button Reset, Max. Cable Span 82 ft, Operating Force 23 lb, NEMA Rating 6, Indicator 24V DC LED Light, Cable Connection Location Left, Thermal Amperage 10 A, Length 8.8 in, Width 1.67 in, Depth 1.77 in, Switching Ability Single Cable, DC Contact Rating 0.01 A @ 24 V, Case Material Thermoplastic, Wiring Entry MR10, IP Rating IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC24)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- EUCHNER Emergency Cable Pull Switch, 10A, 246 ft. (RPS3131PR300M)
- APPLETON ELECTRIC Cabl Pull Swtch, 15A, Dobl End, 15 Lbs, TCDB (AFU0333-55)
- TELEMECANIQUE SENSORS Cable Pull Switch Turnbuckle Xy2C (XY2CZ404)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT (2CPSA1A1)
- LEVITON Pull Chain Switch 3A 250V Pull Chain Push In Wiring (1691-50)
- REES Rope Operated Switch-Momentary (04958100)
- Euchner Cable Pull Switches