Shop All Safety Interlock Switches
Euchner
4NC Safety Interlock Switch IP 65
Mfr # TZ1RE024BHA-C1903
Zoro # G1890336
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Left and Top Opening, Solenoid Locking
- Series TZ
- Actuator Length 2.33 in
- AC Contact Rating 4 A @ 230 V
- DC Contact Rating 4 A @ 24 V
Product Information
- Brand Euchner
- MFR # TZ1RE024BHA-C1903
- Zoro # G1890336
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.33 in |
Height | 5.9 in |
Width | 4.33 in |
Depth | 1.57 in |
Conduit Size | M20 |
Overall Height | 5.9 in |
Overall Depth | 1.57 in |
Overall Width | 4.33 in |
Description
Safety Interlock Switch, Left and Top Opening, Solenoid Locking, Contact Form 4NC, Actuator Length 2.33 in, AC Contact Rating 4 A @ 230 V, Series TZ, DC Contact Rating 4 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 5.9 in, Width 4.33 in, Depth 1.57 in, IP Rating IP65, Contact Material Silver, Conduit Size M20, Body Material Die Cast Alloy, Head Material Aluminum Die-Cast, Description/Special Features Right Hand Operation, Over Travel 4mm, Movement Horizontal, Operating Force 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- Euchner Safety Interlock Switches