Shop All Safety Interlock Switches
Euchner
4NC Safety Interlock Switch IP 65
Mfr # TZ1LE024BHA-C1903
Zoro # G1890309
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Left and Top Opening, Solenoid Locking
- Series TZ
- Actuator Length 2.33 in
- AC Contact Rating 4 A @ 230 V
- DC Contact Rating 4 A @ 24 V
Product Information
- Brand Euchner
- MFR # TZ1LE024BHA-C1903
- Zoro # G1890309
- Country of Origin Germany
- Category Safety Interlock Switches
Dimensions
Actuator Length | 2.33 in |
Height | 5.9 in |
Width | 4.33 in |
Depth | 1.57 in |
Conduit Size | M20 |
Overall Depth | 1.57 in |
Overall Width | 4.33 in |
Overall Height | 5.9 in |
Description
Safety Interlock Switch, Left and Top Opening, Solenoid Locking, Contact Form 4NC, Actuator Length 2.33 in, AC Contact Rating 4 A @ 230 V, Series TZ, DC Contact Rating 4 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 5.9 in, Width 4.33 in, Depth 1.57 in, IP Rating IP65, Contact Material Silver, Conduit Size M20, Body Material Die Cast Alloy, Head Material Aluminum Die-Cast, Description/Special Features Left Hand Operation, Over Travel 4mm, Movement Horizontal, Operating Force 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297HV-50)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- Euchner Safety Interlock Switches