Shop All Safety Interlock Switches
Euchner
3NO Magnetically Actuated Safety Interlock Switch
Mfr # CMS-R-AZA-05VL
Zoro # G1890570
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMS
- DC Contact Rating 0.1 A @ 35 V
- Contact Form 3NO
- IP Rating IP67
- Operating Temp. Range -4 Degrees to 140 Degrees F
Product Information
- Brand Euchner
- MFR # CMS-R-AZA-05VL
- Zoro # G1890570
- Country of Origin Italy
- Category Safety Interlock Switches
Dimensions
Actuator Width | 3.46 in |
Cable Length | 16.4 ft |
Switch Dia. | 1.18 in |
Actuator Height | 0.98 in |
Switch Width | 0.98 in |
Actuator Depth | 0.2 in |
Switch Depth | 0.52 in |
Switch Height | 3.43 in |
Overall Depth | 0.51 in |
Overall Width | 3.44 in |
Overall Height | 0.98 in |
Magnet Actuator Depth | 0.2 in |
Magnet Actuator Width | 3.46 in |
Magnet Actuator Height | 0.98 in |
Description
Magnetically Actuated Safety Interlock Switch, Series CMS, Switch Width 0.98 in, Switch Height 3.43 in, Switch Depth 0.52 in, Switch Dia. 1.18 in, Contact Form 3NO, AC Contact Rating Not Applicable, DC Contact Rating 0.1 A @ 35 V, Operating Temp. Range -4 Degrees to 140 Degrees F, Termination Type Bare Wire, Cable Length 16.4 ft, IP Rating IP67, Actuator Width 3.46 in, Actuator Height 0.98 in, Actuator Depth 0.2 in, On Sensing Distance 0.35 in, Off Sensing Distance 0.78 in, Body Material PPS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- Euchner Switches