Shop All Safety Interlock Switches
Euchner
1NO Magnetically Actuated Safety Interlock Switch
Mfr # CMS-R-BXP-05V
Zoro # G1890546
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMS
- DC Contact Rating 0.5 A @ 24 V
- Contact Form 1NO
- IP Rating IP67
- Operating Temp. Range -4 Degrees to 140 Degrees F
Product Information
- Brand Euchner
- MFR # CMS-R-BXP-05V
- Zoro # G1890546
- Country of Origin Italy
- Category Safety Interlock Switches
Dimensions
Switch Depth | 0.52 in |
Switch Width | 0.53 in |
Cable Length | 16.4 ft |
Switch Height | 1.52 in |
Actuator Width | 1.41 in |
Actuator Height | 1.03 in |
Actuator Depth | 0.39 in |
Switch Dia. | 1.18 in |
Magnet Actuator Height | 1.03 in |
Magnet Actuator Depth | 0.39 in |
Overall Depth | 0.51 in |
Magnet Actuator Width | 1.41 in |
Overall Height | 1.03 in |
Overall Width | 1.42 in |
Description
Magnetically Actuated Safety Interlock Switch, Series CMS, Switch Width 0.53 in, Switch Height 1.52 in, Switch Depth 0.52 in, Switch Dia. 1.18 in, Contact Form 1NO, AC Contact Rating Not Applicable, DC Contact Rating 0.5 A @ 24 V, Operating Temp. Range -4 Degrees to 140 Degrees F, Termination Type Bare Wire, Cable Length 16.4 ft, IP Rating IP67, Actuator Width 1.41 in, Actuator Height 1.03 in, Actuator Depth 0.39 in, On Sensing Distance 0.24 in, Off Sensing Distance 0.67 in, Body Material PPS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- BRADY Sleeve, 2 in W, 1 1/4 in H, Die-cut (M6-750-2-342-WT-R)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- Euchner Switches